0 items

YSI Probe with Cable for YSI EcoSense PH100A pH Meter

Y60537

Cable Length ft

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Replacement pH and temperature field probe for YSI EcoSense pH100A

SPECIFICATIONS

Brand Model Compatibility
YSI EcoSense® pH100 & pH100A pH Meters
CE Approved
No
Cable Length ft
3 ft
EPA Compliant
No
NSF Certified
No
Type
Probe
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday