Self-Stirring Optical Biological Oxygen Demand Probe with Power Supply for ProODO and ProDSS Instruments
ProOBOD® Self-Stirring Optical Biological Oxygen Demand Probe with Power Supply for ProODO and ProDSS Instruments
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-stirring BOD probe has a super quiet lab stirrer that helps ensure a representative sample and improves DO response times
- Smart sensor design stores calibration data in the probe, allowing it to be moved between meters without the need for recalibration
- Optical, luminescent technology eliminates the probe warm-up period and membrane changes
- Warranty: 2-year cable, 1-year sensor cap
- Includes one sensor cap and power supply
- EPA compliant
- Fits standard 300 mL BOD bottles
- Guarded sensor provide protection of the sensor tip when moving between BOD bottles
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- ProSolo, ProODO® and ProDSS
- CE Approved:
- Yes
- Cable Length (ft):
- 9 ft
- Collection:
- ProOBOD®
- EPA Compliant:
- Yes
- ISO:
- ISO 14001, ISO 9001
- NSF Certified:
- No
- Product Type:
- Self-Stirring BOD Probe
- UL Listed:
- No
- Volts:
- 115V