PROSOLO ODO KIT 4M CBL

Part #Y626663  |  Item #7781854  |  Manufacturer Part #626663

Call for Pricing EACH

Cable Length ft :

12 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ProSolo digital meter is designed for use with optical dissolved oxygen sensors
  • Ergonomic, rugged design with latest technology at an affordable price
  • Optical sensors mean no stirring or flow dependence
  • Easy-to-read, graphic, color display and backlit key pad
  • Digital sensor is automatically recognized by the handheld meter
  • Rechargeable lithium-ion battery supports a full day of sampling
  • Unique data backup feature allows for the export of data to a USB flash drive (included) in csv format without having to connect to a computer
  • ProSolo handheld is the direct replacement to the ProODO Optical Dissolved Oxygen handheld, and is fully compatible with ProODO cables and ProOBOD probes
  • Order a meter kit with included carrying case or meter and BOD or field probe assembly individually
  • Warranty: 3-year instrument, 2-year cable assembly, 1-year ODO sensor cap

Specifications

Battery Type: Lithium-ion

CE Approved: Yes

Cable Length ft : 12 ft

EPA Compliant: Yes

NEMA Specifications: IP-67