YSI

TruLine 500ml Potassium High Standard Solution

Part #Y400432  |  Manufacturer Part #400432

Size:

500 mL
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • TruLine potassium high standard, 1000 mg/L

Documents

Specifications

Brand Model Compatibility: YSI TruLine Potassium Ion Selective Electrode

CE Approved: No

Collection: TruLine

EPA Compliant: No

NSF Certified: No

Size: 500 mL

Type: Potassium High Standard Solution

UL Listed: No