YSI TruLine ORP Electrode Single Junction No Temperature EPO for TruLab pH/ORP/Temperature and ISE Meters

Y400356

Manufacturer Part #: 400356

Brand Model Compatibility

TruLab pH/ORP/Temperature and ISE Meters

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • YSI sealed, epoxy, single-junction, no temperature, ORP electrode with BNC connector

SPECIFICATIONS

Brand Model Compatibility
TruLab pH/ORP/Temperature and ISE Meters
CE Approved
No
Cable Length ft
3 ft
Collection
TruLine
End Connections
BNC
Maximum Temperature
176
NSF Certified
No
Type
ORP50 Electrode Seal No Temperature EPO
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday