YSI

TruLine Replacement Sensor Module for TruLine Potassium Ion Selective Electrode

Part #Y400428  |  Manufacturer Part #400428

Brand Model Compatibility:

TruLine Potassium Ion Selective Electrode
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sensor module only

Specifications

Brand Model Compatibility: TruLine Potassium Ion Selective Electrode

CE Approved: No

Cable Length ft : 3 ft

Collection: TruLine

EPA Compliant: No

End Connection 1: BNC

End Connections: BNC

Material: Glass

Maximum Temperature: 212

NSF Certified: No

Type: Potassium Electrode Replacement Sensor Module

UL Listed: No