Sodium Electrode Kit for TruLab 1320 Benchtop Meter
TruLine Sodium Electrode Kit for TruLab 1320 Benchtop Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- YSI TruLine ISEs can be connected to the YSI TruLab 1320(P), the YSI MultiLab 4010- 2/3 (BNC adapter required) and other ISE instruments that feature BNC connection
- Refillable design extends electrode life and provide optimum performance
- Measure sodium concentration in water
- Kit include electrode, fill solution (30 mL), ISA (30 mL) and 1000 ppm standard (30 mL)
Documents
Specifications
- Brand Model Compatibility:
- TruLab 1320 Benchtop Meter
- CE Approved:
- No
- Cable Length (ft):
- 3 ft
- Collection:
- TruLine
- EPA Compliant:
- Yes
- Material:
- Glass
- Maximum Temperature:
- 212
- NSF Certified:
- No
- Product Type:
- Sodium Electrode Kit
- UL Listed:
- No