10 ft. x 3 in. Z-Vent Gas Vent Pipe

Part #Z2SVEPWCF0310  |  Item #1580699  |  Manufacturer Part #02SVEPWC0310

Call for Pricing EACH

Length:

10 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used for positive or negative pressure
  • Drain plug is installed in die-stamped hole using PVC-type adaptor
  • PVC fitting is 3/4" schedule 40 PVC with a Buna-U O-ring and a 3/4" conduit locknut

Specifications

Diameter: 3 in

Inside Diameter: 3 in

Length: 10 ft