Z-Flex
3 x 3 in. Term Coupling
Part #Z2SVSTPF03 | Item #1580691 | Manufacturer Part #02SVSTPX03
Call for Pricing
EACH
Fitting Sizes:
3 in x 3 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Used to terminate horizontal vent section
Specifications
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Sizes: 3 in x 3 in