26 in. Recessed Mount Medicine Cabinet in White
26 in. Recessed Mount Medicine Cabinet in White
Frequently Purchased Together
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3 in
- Glass Type:
- Float
- Height:
- 26 in
- IAPMO Listed -:
- No
- Installation Type:
- Recessed Mount
- Mirror Included:
- Yes
- Width:
- 16 in