Zebra Instruments 15 Amp 8 PC MED Gator Lead Clip Set

ZZG003

  • AMP
  • PRICE

DESCRIPTION

  • Features clear carry-pouch package with hanging hole and full-color header card
  • For use on control circuits up to 15A capacity

SPECIFICATIONS

AMP
15
Length
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday