5 Amp 25-Bag Plastic Fuse
5 Amp 25-Bag Plastic Fuse
Frequently Purchased Together
Product Details
- Full-color insert
- Features crystal-clear clamshell package with hanging hole and full-color insert
Specifications
- AMP:
- 5
- Material:
- Plastic
- Package Quantity:
- Bag of 25
- Product Type:
- Fuse