5A Glass Fuse

You last purchased this on
 
Zebra Instruments

5A Glass Fuse

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zebra Instruments

5A Glass Fuse

  • Fast #
  • Part #ZZFG05
  • Item #3333852
  • Manufacturer Part #ZFG05
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Zinc-plated copper sheath heating elements standard
  • Factory-installed terminal block
  • Features crystal-clear clamshell package with hanging hole and full-color insert
  • Simultaneously wired
  • Bonderized undercoat on cabinet with baked enamel finish
  • Meets ASHRAE 90.1lb
  • Simplified color coded circuitry
  • Factory-wired controls
  • Requires Certification

Specifications

AMP:
5
Material:
Glass
UL Listed:
No