VAR Speed Motor Diagnostic Tool
VAR Speed Motor Diagnostic Tool
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features microprocessor-controlled design with 4 switches
Specifications
- Brand Model Compatibility:
- Furnace and Air Handler Circuit Boards
- Fan Speeds:
- Variable
- Phase:
- Three Phase
- Power Source:
- Electric
- Product Type:
- Motor
- Volts:
- 24V