4 x 4 in. Direct Thermal Label in White (1500 Labels per Roll)
4 x 4 in. Direct Thermal Label in White (1500 Labels per Roll)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 4 in
- Package Quantity:
- 1500 Labels per Roll
- Product Type:
- Label
- Width:
- 4 in