2 in. Flanged Water Meter

Part #ZPPD12USEPPBWM  |  Item #5121675  |  Manufacturer Part #PPD12USEPPBWM

Call for Pricing EACH

Fitting Sizes:

2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to measure potable water where flow is in one direction
  • Magnetically driven, positive displacement, Oscillating piston design
  • Designed for long term usage with little to no maintenance
  • Registers are hermetically sealed eliminating dirt, moisture infiltration and fogging
  • Tamperproof locking device prevents meter tampering
  • Comply with AWWA C700 and ISO 4064 performance standards
  • Comply with lead-free provisions of the Safe Drinking Water Act
  • NSF/ANSI Standard 61 and 372
  • Select from either pit mount (meter lid) or wall mount style mounting options

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

AWWA Specifications: AWWA C-700

Application: [Commercial, Industrial, Residential]

Capacity: 100000000 gal

Case Material: Brass Alloy

Cord Length: 5 ft

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: Straight

Flow Rate: 170 gpm

Height: 8 in

ISO Specifications: ISO 4064

Length: 17 in

Material: [Brass Alloy, Bronze, Plastic, Stainless Steel, Synthetic]

Maximum Pressure: 150 psi

Maximum Temperature: 122

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Product Type: [Turbine Water Meter, US Gallons]

UL Listed: No

Weight: 35