Zenner

5/8 in. Retainer Seal for Meter

Part #ZPMN02SEALRT  |  Manufacturer Part #PMN02-SEAL-RT

Fitting Sizes:

5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

End Connection 1: Meter

Fitting Size 1: 5/8 in

Fitting Sizes: 5/8 in

Lead Law Compliant: Yes