Zenner

5/8 x 3/4 in. Digital Multi-Jet Meter

Part #ZPMN02EPPBE60V9M  |  Manufacturer Part #PMN02 EPPB-E60-V9M

Fitting Sizes:

5/8 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

AWWA Specifications: AWWA C-708

End Connection 1: Meter

End Connection 2: Meter

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Flow Rate: 20 gpm

Height: 4-3/4 in

Lead Law Compliant: Yes

Length: 7-1/2 in

Material: Brass

Maximum Pressure: 150 psi

Maximum Temperature: 122

NSF Certified: No

Type: Multijet