Zenner

5/8 x 3/4 in. Male Meter Union Water Meter - Cubic Foot

Part #ZPPD02CFEPPBWM  |  Manufacturer Part #PPD02CFEPPBWM

Fitting Sizes:

5/8 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to measure potable water where flow is in one direction
  • Magnetically driven, positive displacement, Oscillating piston design
  • Designed for long term usage with little to no maintenance
  • Registers are hermetically sealed eliminating dirt, moisture infiltration and fogging
  • Tamperproof locking device prevents meter tampering
  • Comply with AWWA C700 and ISO 4064 performance standards
  • Comply with lead-free provisions of the Safe Drinking Water Act
  • NSF/ANSI Standard 61 and 372
  • Select from either pit mount (meter lid) or wall mount style mounting options

Specifications

ANSI Specifications: ANSI 372, ANSI 61

AWWA Specifications: AWWA C-700

Application: Commercial, Industrial, Residential

Capacity: 1000000 cu ft

Case Material: Brass Alloy

Cord Length: 5 ft

End Connection 1: Male Meter Union

End Connection 2: Male Meter Union

End Connections: Male Meter Union

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Fitting Type: Reducing

Flow Rate: 28 gpm

Height: 4-3/4 in

ISO Specifications: ISO 4064

Length: 7-1/2 in

Material: Brass Alloy, Bronze, Plastic, Stainless Steel, Synthetic

Maximum Pressure: 150 psi

Maximum Temperature: 122

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Type: Cubic Foot, Turbine

UL Listed: No

Weight: 5