Zenner

C700 1 in. Direct Read Positive Displacement Meter US Gallons Lead Free Bronze

Part #ZPPD07USXPPB  |  Manufacturer Part #PPD07USXPPB

Fitting Sizes:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to measure potable water where flow is in one direction
  • Magnetically driven, positive displacement, Oscillating piston design
  • Designed for long term usage with little to no maintenance
  • Registers are hermetically sealed eliminating dirt, moisture infiltration and fogging
  • Tamperproof locking device prevents meter tampering
  • Comply with AWWA C700 and ISO 4064 performance standards
  • Comply with lead-free provisions of the Safe Drinking Water Act
  • NSF/ANSI Standard 61 and 372

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 372

AWWA Specifications: AWWA C700

Application: [Residential, Commercial, Industrial]

Case Material: Brass Alloy

Coating: Epoxy

Collection: C700

End Connection 1: Male Meter Union

End Connection 2: Male Meter Union

End Connections: Male Meter Union

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Flow Rate: 50 gpm

ISO Specifications: ISO 4064

Lead Law Compliant: Yes

Length: 10-3/4 in

Material: [Bronze, Stainless Steel, Synthetic, Plastic, Cast Iron]

Maximum Pressure: 150 psi

Maximum Temperature: 122

NSF Certified: Yes

NSF Specifications: NSF 61

Type: Meter

Weight: 13