FHS 3 in. Backflow Preventer

Part #ZFHS30SCV  |  Item #4737978  |  Manufacturer Part #FHS30SCV

Call for Pricing EACH

Fitting Sizes:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

AWWA Specifications: AWWA C-701

Collection: FHS

End Connection 1: Swivel

End Connection 2: Nipple

End Connections: Swivel x Nipple

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Flow Rate: 500 gpm

Length: 16 in

Material: Aluminum

Maximum Pressure: 150 psi

NSF Certified: No

UL Listed: No

Waterworks Application: Water

Weight: 25