Zenner

FHZ30 2-1/2 in. Fire Hydrant Meter, Cubic Feet

Part #ZFHZ30PCF  |  Manufacturer Part #FHZ30PCF

Type:

Cubic Foot
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightweight portable unit designed for temporary installations
  • Aluminum main case and cover plate, brass lid cover, stainless steel hardware

Documents

Specifications

Brand Model Compatibility: FHZ30 Fire Hydrant Meter

Collection: FHZ30

End Connection 1: FNST

End Connection 2: MNST

End Connections: FNST x MNST

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Type: Cubic Foot