FHZ30 Hydrant Meter, US Gallons

Part #ZFHZ30SUS  |  Item #7581929  |  Manufacturer Part #FHZ30SUS

Call for Pricing EACH

Fitting Sizes:

2-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightweight portable unit designed for temporary installations
  • Aluminum main case and cover plate, brass lid cover, stainless steel hardware
  • Measures flow from 2-1/2 to 600 gallons per minute
  • Double stainless steel handles
  • Tested and complies with AWWA C701 Class II performance standards

Documents

Specifications

AWWA Specifications: AWWA C-701 Class II

Brand Model Compatibility: FHZ30

End Connection 1: FNST

End Connection 2: MNST

End Connections: FNST x MNST

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Flow Rate: 2.5 gpm - 600 gpm

Handle Material: Stainless Steel

Handle Type: Double

Height: 12 in

Length: 15 in

Material: [Aluminum, Stainless Steel, Brass]

Maximum Pressure: 175 psi

Maximum Temperature: 140

Number of Handles: Two Handle

Product Type: US Gallons

Weight: 17

Width: 6 in