Zenner FNST x MNST 2-1/2 in. Meter

ZFHS30SCFCV

Fitting Sizes

2-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • This hydrant meter is identical to the single handle fire hydrant meter with the exception of double handles and the added option of an outlet check valve
  • This hydrant meter is light weight and extremely portable
  • This meter can also be ordered with an in-line check valve (not an approved USC backflow device) to prevent backflows to your water system
  • It is engineered and manufactured to provide long-term service and operate virtually maintenance free
  • Its light weight and easy to install or remove from the pipe for inspection
  • The hinged, opaque polyethylene cover protects from dust and UV rays, while permitting easy access to the LCD flow rate and total display

SPECIFICATIONS

AWWA Specifications
AWWA C-701 Class II
End Connection 2
MNST
End Connections
FNST x MNST
Fitting Size 2
2-1/2 in
Flow Rate
500 gpm
Maximum Pressure
150 psi
Maximum Temperature
140
Product Type
Meter
Weight
25

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday