High Performance Hyd Mtr High Flow w/Gate Valve, Cubic Feet

Part #ZFHH30DCFGV  |  Item #7581934  |  Manufacturer Part #FHH30DCF-GV

Fitting Sizes:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightweight portable unit designed for temporary installations
  • Aluminum main case and cover plate, brass lid cover, stainless steel hardware
  • Measures flow from 5 to 1200 gpm
  • Built-in 54 square inch z-plate strainer
  • Double aluminum handles
  • Includes hydrant gate valve to regulate flow
  • Tested and complies with AWWA C701 Class II performance standards
  • Engineered and manufactured to provide long term service and operate virtually maintenance free. If maintenance is necessary the measuring element can be removed from the main case
  • Optional adjustable meter stand (PMMAMSH) sold separately

Documents

Specifications

AWWA Specifications: AWWA C-701 Class II

Brand Model Compatibility: FHZP30

End Connection 1: FNST

End Connection 2: MNST

End Connections: FNST x MNST

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Flow Rate: 5 gpm - 1200 gpm

Handle Material: Aluminum

Handle Type: Double

Height: 12 in

Length: 23 in

Material: [Aluminum, Stainless Steel, Brass]

Maximum Pressure: 150 psi

Maximum Temperature: 140

Number of Handles: Two Handle

Product Type: Hydrant Flow Meter

Weight: 39

Width: 8 in