Zenner

Model PMCB 6 in. Flanged 2800 gpm Bronze Compound Meter - US Gallons

Part #ZPMCB06US  |  Manufacturer Part #PMCB06US

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for applications where flows are usually moderate to high and occasionally low
  • Used for measurement of potable cold water in commercial and industrial services where flows are in one direction
  • Meters are engineered and manufactured to provide long-term service and operate virtually maintenance free
  • It is recommended that meter strainers be used upstream from the turbine meter
  • Comply with AWWA C702 performance standards
  • Comply with lead-free provisions of the Safe Drinking Water Act
  • Certified to NSF/ANSI Standard 372

Specifications

ANSI Specifications: ANSI 372

AWWA Specifications: AWWA C-702

Collection: Model PMCB

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Flow Rate: 2800 gpm

Height: 12-7/8 in

Length: 24 in

Material: Bronze

Maximum Pressure: 160 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 372

Product Type: Compound Meter

Type: US Gallons

Waterworks Application: Water

Weight: 195

Width: 18 in