Zenner

Model PPD 2 in. Flanged 160 gpm Brass Alloy and Polymer Cold Water, Displacement Magnetic Drive Meter - Cubic Foot

Part #ZPPD12CFEPPBTPZ  |  Manufacturer Part #PPD12CFEPPBTPZ

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to measure potable water where flow is in one direction
  • Magnetically driven, positive displacement, Oscillating piston design
  • Designed for long term usage with little to no maintenance
  • Registers are hermetically sealed eliminating dirt, moisture infiltration and fogging
  • Tamperproof locking device prevents meter tampering
  • Comply with AWWA C700 and ISO 4064 performance standards
  • Comply with lead-free provisions of the Safe Drinking Water Act
  • NSF/ANSI Standard 61 and 372
  • Select from either pit mount (meter lid) or wall mount style mounting options

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 372, ANSI 61

AWWA Specifications: AWWA C-700

Case Material: Brass Alloy

Collection: Model PPD

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Flow Rate: 160 gpm

Height: 8 in

ISO Specifications: ISO 4064

Lead Law Compliant: Yes

Length: 17 in

Material: Brass Alloy, Plastic

Material Type: Polymer

Maximum Pressure: 150 psi

Maximum Temperature: 122

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Product Type: Cold Water, Displacement Magnetic Drive Meter

Type: Cubic Foot

Waterworks Application: Water

Weight: 35