Model PPD 5/8 x 3/4 in. NPT 20 gpm Brass Alloy and Polymer Cold Water, Displacement Magnetic Drive Meter with Wall Pad - Cubic Foot

Part #ZPPD02USEPPBWM  |  Item #5120620  |  Manufacturer Part #PPD02USEPPBWM

Call for Pricing EACH

Fitting Sizes:

5/8 in x 3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to measure potable water where flow is in one direction
  • Magnetically driven, positive displacement, Oscillating piston design
  • Designed for long term usage with little to no maintenance
  • Registers are hermetically sealed eliminating dirt, moisture infiltration and fogging
  • Tamperproof locking device prevents meter tampering
  • Comply with AWWA C700 and ISO 4064 performance standards
  • Comply with lead-free provisions of the Safe Drinking Water Act
  • NSF/ANSI Standard 61 and 372
  • Select from either pit mount (meter lid) or wall mount style mounting options

Specifications

ANSI Specifications: ANSI 61 Annex G

AWWA Specifications: AWWA C-700

Case Material: Brass Alloy

Collection: Model PPD

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Fitting Size 1: 5/8 in

Fitting Size 2: 3/4 in

Fitting Sizes: 5/8 in x 3/4 in

Flow Rate: 20 gpm

ISO Specifications: ISO 4064

Length: 7-1/2 in

Material: [Brass Alloy, Plastic]

Material Type: Polymer

Maximum Pressure: 150 psi

Maximum Temperature: 122

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Product Type: [Cold Water, Displacement Magnetic Drive Meter, Wall Pad, US Gallons]

Waterworks Application: Water

Weight: 5