Zenner

Model ZTMB 4 in. Flanged 1250 gpm Bronze Cold Water, Turbine Meter with VL-9 Encoded Remote Totalizer - US Gallons

Part #ZZTMB04USEBV9M  |  Manufacturer Part #ZTMB04USEBV9M

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for applications where flows are usually moderate to high and occasionally low
  • Used for measurement of potable cold water in commercial and industrial services where flows are in a single direction
  • Meters are engineered and manufactured to provide long-term service and operate virtually maintenance free
  • It is recommended that meter strainers be used upstream from the turbine meter
  • Remote read meters feature a battery powered wall mountable remote reader (VL9) with digital display
  • Comply with AWWA C701 Class II performance standards
  • Comply with lead-free provisions of the Safe Drinking Water Act
  • Certified to NSF/ANSI Standards 61 and 372

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 372, ANSI 61

AWWA Specifications: AWWA C-701 Class II

Case Material: Bronze

Collection: Model ZTMB

Cord Length: 5 ft

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Flow Rate: 1250 gpm

Height: 10-1/4 in

Lead Law Compliant: Yes

Length: 14 in

Material: Bronze, Stainless Steel

Maximum Pressure: 150 psi

Maximum Temperature: 150

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Product Type: Cold Water, Turbine Meter, VL-9 Encoded Remote Totalizer

Type: US Gallons

Waterworks Application: Water

Weight: 48

Width: 9 in