0 items

Zenner Performance C700 Direct Read Meter

ZPPDUSXPPB

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Comply with AWWA C700 and ISO 4064 performance standards
  • Comply with lead-free provisions of the Safe Drinking Water Act
  • Designed for long term usage with little to no maintenance
  • Designed to measure potable water where flow is in one direction
  • Magnetically driven, positive displacement, Oscillating piston design
  • NSF/ANSI Standard 61 and 372
  • Registers are hermetically sealed eliminating dirt, moisture infiltration and fogging
  • Tamperproof locking device prevents meter tampering

SPECIFICATIONS

ANSI Specifications
ANSI 372
AWWA Specifications
AWWA C700
Application
Commercial, Industrial, Residential
Case Material
Brass Alloy
Coating
Epoxy
Collection
C700
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Flow Rate
100 gpm
ISO Specifications
ISO 4064
Lead Law Compliant
Yes
Length
13 in
Material
Bronze, Plastic, Stainless Steel, Synthetic
Maximum Pressure
150 psi
Maximum Temperature
122
NSF Certified
Yes
NSF Specifications
NSF 61
Type
Meter
Weight
26

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday