Zenner Performance Model PMCB Flanged Bronze Compound Meter - US Gallons

ZPMCBUS

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Certified to NSF/ANSI Standard 372
  • Comply with AWWA C702 performance standards
  • Comply with lead-free provisions of the Safe Drinking Water Act
  • Designed for applications where flows are usually moderate to high and occasionally low
  • It is recommended that meter strainers be used upstream from the turbine meter
  • Meters are engineered and manufactured to provide long-term service and operate virtually maintenance free
  • Used for measurement of potable cold water in commercial and industrial services where flows are in one direction

SPECIFICATIONS

ANSI Specifications
ANSI 372
AWWA Specifications
AWWA C-702
Collection
Model PMCB
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Flow Rate
400 gpm
Height
9-1/2 in
Length
17 in
Material
Bronze
Maximum Pressure
160 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372
Product Type
Compound Meter
Type
US Gallons
Waterworks Application
Water
Weight
39
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday