Zenner Performance Model PMN Flanged Brass Alloy and Polymer Cold Water, Magnetic Drive Meter with VL-9 Encoded Remote Totalizer - Cubic Foot

ZPMNCFEPPBV9M

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Complies with AWWA C708, ISO 4064 and G13IT19001-ISO9000 performance standards
  • Long-term accuracy - No wear points resulting in long term accuracy
  • Remote register included with meter
  • Water flows through the meter's strainer and into the measuring chamber where it drives the impeller
  • Worldwide acceptance - multi-jets account for 80 percentage of residential installs globally

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
AWWA Specifications
AWWA C-708
Cable Length ft
5 ft
Case Material
Brass Alloy
Collection
Model PMN
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Flow Rate
100 gpm
Height
7 in
ISO Specifications
ISO 4064, ISO 9000
Lead Law Compliant
Yes
Length
13 in
Material
Brass Alloy, Plastic
Material Type
Polymer
Maximum Pressure
150 psi
Maximum Temperature
122
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Product Type
Cold Water, Magnetic Drive Meter, VL-9 Encoded Remote Totalizer
Type
Cubic Foot
Waterworks Application
Water
Weight
20

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday