Safety Glass in Black Frame with Clear, Anti-Scratch and Anti-Fog Lens
Safety Glass in Black Frame with Clear, Anti-Scratch and Anti-Fog Lens
Frequently Purchased Together
Product Details
- Thin, flexible temples provide a secure fit without uncomfortable pressure points
- Molded nose bridge design to fit the vast majority of users
- Lightweight, rimless design provides all day user comfort
- Meets ANSI Z87.1+
- 9.5 Base curve lens
Documents
Specifications
- ANSI:
- ANSI Z87.1 2015
- Application:
- General Purpose
- CSA Certified:
- CSA Z94.3
- Disposable:
- No
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear, Anti-scratch, Anti-fog
- Material:
- Plastic
- Material Type:
- Polycarbonate, PVC
- Reusable:
- Yes