Anti-Scratch Coating Rimless Safety Glasses with Clear Lens

You last purchased this on
 
Zenon Z13™

Anti-Scratch Coating Rimless Safety Glasses with Clear Lens

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zenon Z13™

Anti-Scratch Coating Rimless Safety Glasses with Clear Lens

  • Fast #
  • Part #P250060000
  • Item #6203866
  • Manufacturer Part #250-06-0000
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flexible, rubber tip temples provide a secure fit without uncomfortable pressure points
  • Molded nose bridge design to fit the vast majority of users
  • Lightweight, rimless design provides all day user comfort
  • Meets ANSI Z87.1+
  • Meets CSA Z94.3
  • 10 Base curve lens
  • Variety of lenses available to fit your application
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
CSA Certified:
CSA Z94.3
Disposable:
No
Glasses Frame Color:
Clear
Glasses Lens Color:
Clear
Material:
Plastic
Material Type:
Polycarbonate
Reusable:
Yes