1 gal Orange Scent Industrial Hand Cleaner
1 gal Orange Scent Industrial Hand Cleaner
Package Quantity Info:
CA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Emollients added to keep hands moisturized
- Orange scent
- Four bottles per case
Specifications
- Application:
- Hand Cleaning, Industrial
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Package Quantity:
- Case of 4
- Product Type:
- Hand Cleaner
- Size:
- 1 gal