0 items

Zephyr Breeze II 0.8A 400 cfm Under-Cabinet Range Hood

ZAK1200BS

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
0.8
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
400
Collection
Breeze II
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
20-3/32 in
Duct Shape
Rectangular
Duct Size
10 in
Energy Star Compliant
No
Fan Speeds
3
Height
5-1/2 in
Material
Stainless Steel
Sones
4.5
UL Listed
Yes
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday