10 in. Galvanized Steel Round Inlet Wall Cap with 26 ga Screen for MUA010A Air Damper
10 in. Galvanized Steel Round Inlet Wall Cap with 26 ga Screen for MUA010A Air Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized Steel
- Mesh Screen
- 10 in Duct Compatible
- Made in the USA
- Paintable to Match House Exteriors
- 26 Gauge Metal
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- MUA010A Air Damper
- Coating:
- Galvanized
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 10-3/4 in
- Diameter:
- 10 in
- Gauge (metal):
- 26 ga
- Height:
- 13-5/8 in
- Material:
- Steel
- Product Type:
- Ducting
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Width:
- 11-1/2 in