10 in. Roof Cap with Screen

You last purchased this on
 
Zephyr

10 in. Roof Cap with Screen

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zephyr

10 in. Roof Cap with Screen

  • Fast #
  • Part #ZAK00150
  • Item #9039857
  • Manufacturer Part #AK00150
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed for 10 in. round ducts
  • Ideal for pitched roofs
  • Made of Galvanized Steel
  • Always seal flashing with approved roof sealant
  • Paintable metal to help blend to rooftops
  • Heavy-duty screen helps protect against small animals and debris from entering
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
20 in
Height:
5-1/4 in
Material:
Steel
Number of Lights:
0
Product Type:
Ducting
Type:
ZAK00150
Width:
20 in