36 in. Depth Liner for Tornado I Power Pack Hood Insert in Stainless Steel
Core Collection 36 in. Depth Liner for Tornado I Power Pack Hood Insert in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2 in height
- Pre-drilled mounting holes to help ease installation
- For Use with Zephyr Tornado I or Twister Model Range Hoods
- Adjustable Depth
- Made from high quality stainless steel
- Protects the base of custom hoods
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- AK8000AS, AK8000AS-ES, AK8000BS, AK8100AS, AK8100AS-BF, AK8000CS
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 17-1/2 in
- Energy Star Compliant:
- No
- Height:
- 2-1/16 in
- Indoor Outdoor:
- Indoor
- Material:
- Stainless Steel
- Product Type:
- Liner
- UL Listed:
- No
- Width:
- 36 in