24 in. 500 cfm 3-Speed Range Hood in Stainless steel

Part #ZZPIE24AG  |  Item #7532927  |  Manufacturer Part #ZPI-E24AG

Call for Pricing EACH

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ADA Compliant: No

AMP: 3.5

Bulb Type: Halogen

CEC Compliant: For Sale in CA

CFM: 500

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 11-9/10 in

Duct Size: 6 in

Energy Star Compliant: No

Fan Speeds: 3

Filter Type: Aluminum Mesh

Height: 11-3/10 in

Length: 24 in

Material: Aluminum

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 23-9/10 in