24 in. 500 cfm 3-Speed Range Hood in White
This product has been replaced by
Manufacturer Part #ZPI-E24BW
24 in. 500 cfm 3-Speed Range Hood in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 3.5
- CEC Compliant:
- For Sale in CA
- CFM:
- 500 ft3/min
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 11-9/10 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Aluminum Mesh
- Height:
- 11-3/10 in
- Length:
- 24 in
- Light Bulb Type:
- Halogen
- Material:
- Aluminum
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23-9/10 in