28 in. 1200 cfm Island Range Hood in Stainless Steel

Part #ZZSLE42BS  |  Item #7253156  |  Manufacturer Part #ZSL-E42BS

$ 2,149.00 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 9

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 1200

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Energy Star Compliant: No

Fan Speeds: 5

Filter Type: Hybrid Baffle

Height: 48-1/2 in

Hood Vent Type: Island

Indoor Outdoor: Indoor

Installation Type: Island Mount

Length: 41-7/8 in

Material: Stainless Steel

Sones: 9

UL Listed: No

Volts: 120V

Width: 28 in