Zephyr

30 in. Wall Mount Range Hood in Stainless Steel

Part #ZZRVE30BGC  |  Manufacturer Part #ZRV-E30BGC

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

CFM: 600

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: ICON Touch™

Energy Star Compliant: No

Fan Speeds: 5

Hood Vent Type: Wall Mount

Installation Type: Wall Mount

Material: Stainless Steel

Sones: 6

UL Listed: No

Width: 30 in