36 in. Chimney Range Hood in Black Stainless/Smoke Grey
This product has been replaced by
Manufacturer Part #ZRV-M90CBSGG
Core Collection 36 in. Chimney Range Hood in Black Stainless/Smoke Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ICON Touch® Controls
- BriteStrip™ LED Lighting
- Airflow Control Technology™ (ACT™)
- Optional Ductless Recirculating Kit
- Optional Extension Duct Cover Kit
- Curved Glass Canopy
- Dual-Level Lighting
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- Application:
- Residential
- Brand Model Compatibility:
- ZRC-00RV, Z1C-00RVBS, MUA006A, Z0F-C002
- CEC Compliant:
- For Sale in CA
- CFM:
- 600 ft3/min
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- ICON Touch™
- Depth:
- 19-3/4 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Filter Type:
- Mesh
- Height:
- 23 in
- Hood Vent Type:
- Wall Mount
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Material:
- Steel
- Max CFM:
- 600 cfm
- Number of Lights:
- 1
- Sones:
- 6
- UL Listed:
- Yes
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Recirculating
- Volts:
- 120V
- Watts:
- 480 W
- Weight:
- 43.5 lb
- Width:
- 35-3/16 in