0 items

Zephyr Siena® 4A 650 cfm Wall Mount Range Hood

ZZSIEBS

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
4
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
650
Collection
Siena®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Control Type
ICON Touch™
Depth
21-15/16 in
Duct Shape
Round
Duct Size
8 in
Energy Star Compliant
No
Fan Speeds
5
Filter Type
Hybrid Baffle
Height
79 in
Material
Stainless Steel
Sones
6
UL Listed
Yes
Volts
120V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday