Zephyr

Anzio 30 in. 600 cfm Wall Mount Chimney Pro Range Hood with Internal Blower in Stainless Steel

Part #ZZANE30BS  |  Manufacturer Part #ZAN-E30BS

Width:

30 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 5

Bulb Type: Halogen

CEC Compliant: Not for Sale in CA

CFM: 600

Collection: Anzio

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: ICON Touch™

Depth: 22-1/16 in

Duct Shape: Round

Duct Size: 6 in

Energy Star Compliant: No

Fan Speeds: 5

Filter Type: Aluminum Mesh

Height: 19 in

Hood Vent Type: Chimney

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Sones: 6

UL Listed: Yes

Vent Type: Recirculating

Volts: 120V

Width: 30 in