Anzio 36 in. 4A 600 cfm Island Range Hood

Part #ZZAZM90CS  |  Item #7253155  |  Manufacturer Part #ZAZ-M90CS

$ 1,349.00 EACH

Width:

36 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

AMP: 4

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 600

Collection: Anzio

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: ICON Touch™

Depth: 25-9/16 in

Duct Shape: Round

Duct Size: 6 in

Energy Star Compliant: No

Fan Speeds: 5

Filter Type: Aluminum Mesh

Height: 80 in

Hood Vent Type: Island

Installation Type: Island Mount

Material: Stainless Steel

Sones: 6

UL Listed: Yes

Volts: 120V

Width: 36 in