10-3/10 in. Duct Cover for ZAN-E30BS Range Hood in Stainless Steel
Core Collection 10-3/10 in. Duct Cover for ZAN-E30BS Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Extension kit replaces standard duct covers
- Includes taller upper and lower duct covers
- For use with Zephyr Anzio Wall model range hoods
- See Zephyr range hood specification sheet to ensure compatibility
- Kit includes everything you need to complete the duct cover installation
- Accommodates taller ceiling heights up to 12 ft ceilings
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- ZAN-E24CS, ZAN-E30AS, ZAN-E30BS, ZAN-E30CS, ZAN-M90AS, ZAN-M90AS290, ZAN-M90BS, ZAN-M90CS, ZAN-M90DS, ZAN-E30DS
- Collection:
- Core Collection
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 10-5/8 in
- Energy Star Compliant:
- No
- Height:
- 43 in
- Material:
- Stainless Steel
- Product Type:
- Duct Cover
- UL Listed:
- No