Arc Duo Island Mount Chimney Range Hood in Stainless Steel

Part #ZADLE42BSX  |  Item #5074328  |  Manufacturer Part #ADL-E42BSX

Call for Pricing EACH

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 1000

Collection: Arc Duo

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Capacitive Touch

Depth: 23-5/8 in

Duct Size: 8 in

Energy Star Compliant: No

Fan Speeds: 3

Filter Type: Decorative Mesh

Height: 30 in

Hood Vent Type: Chimney

Indoor Outdoor: Indoor

Installation Type: Island Mount

Material: Stainless Steel

Sones: 6

UL Listed: No

Volts: 120V

Width: 42 in