30 in. 250 cfm 3-Blade Indoor Under Cabinet Stainless Steel Hood with Incandescent Light in Black
Breeze I Series 30 in. 250 cfm 3-Blade Indoor Under Cabinet Stainless Steel Hood with Incandescent Light in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 250 ft3/min
- Collection:
- Breeze I Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Slide
- Depth:
- 20-1/2 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Aluminum Mesh
- Height:
- 5-1/2 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Incandescent
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Sones:
- 3.5
- UL Listed:
- No
- Vent Duct Shape:
- Rectangular
- Volts:
- 120V
- Weight:
- 30 lb
- Width:
- 30 in